Packout™ 20oz Tumbler

Item #: 2034799

Cat #: 48-22-8392R

UPC: 045242616329

Documents & Guides
Packout™ 20oz Tumbler, Dishwasher Safe, Sliding Magnetic Lid, Double Wall Vacuum Insulation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Packout™ 20oz Tumbler, Dishwasher Safe, Sliding Magnetic Lid, Double Wall Vacuum Insulation
Our PACKOUT™ 20oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all-day. The PACKOUT™ 20oz Tumbler features twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Our PACKOUT™ 20oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
Also known as: 045242616329, 48-22-8392R

Specifications

Length: 7 in
Height: 3.5 in
Width: 3.600 in
Length: 7 in
Width: 3.600 in
Height: 3.5 in

Customer Reviews

No reviews for this product
(0)