40 Watt Incandescent Bulb Clear Globe - 2Pk

Item #: 203479

Cat #: BC40G16-1/2C/CL/LL-120V-6/2TP

UPC: 046677168469

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16846-8* (2-pack)

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: G16.5 (Globe), Base: Candelabra Screw (E12), Lumens: 300, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 16846-8* (2-pack)
Philips DuraMax® Long Life Deco Globe Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs.Duramax deco globe bulbs are available in a wide assortment of shapes, sizes and wattages. Clear globes add decorative sparkle, white globes emit soft white light and halfchrome provides decorative sparkle and reduced glare.
Also known as: 046677168469, BC40G16-1/2C/CL/LL-120V-6/2TP

Specifications

Color: Clear
Shape: G16-1/2 (Globe)
Volts AC: 120
Lumens: 300
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Shape: G16-1/2 (Globe)
Lumens: 300
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)