Slide Dimmer, 1000W, 3-Way, Skylark, Light Almond

Item #: 203471

Cat #: S-103PNL-WH

UPC: 027557440783

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Locator Light, Color: Light Almond.

Overview

Skylark Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Locator Light, Color: Light Almond.
Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, 3-way, preset, 120V/1000W in white
Also known as: 027557440783, S-103PNL-WH

Specifications

Type: 3-Way, Indicator Light, Slide, Preset
Volts AC: 120
Color: White
Wattage: 1000
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Indicator Light, Slide, Preset
Color: White
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)