LED Vapor Tight, 4', Selectable Wattage/CCT, 120-277V

Item #: 2034657

Cat #: WVAP1A/S180UNVD8SC7/48EC/GR/DE

UPC: 046135621338

Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 4 Foot, Selectable Wattage: 120W/150W/180W. Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Motion/Daylight Sensor, Emergency Battery Back-Up, Etched Lens, Gray Finish, 1 per SKU, 1 per Case *Sylvania Part #62133* 1/CS 1/SKU

Overview

LED Vapor Tight, 4 Foot, Selectable Wattage: 120W/150W/180W. Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, Dimmable, Motion/Daylight Sensor, Emergency Battery Back-Up, Etched Lens, Gray Finish, 1 per SKU, 1 per Case *Sylvania Part #62133* 1/CS 1/SKU
The Vapor Tight luminaires are environmentally preferable LED alternatives to traditional HID or fluorescent luminaires, offering up to 69% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Vapor Tight series is suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.
Also known as: 046135621338, WVAP1A/S180UNVD8SC7/48EC/GR/DE

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Mounting: Surface, Suspension
Wattage: 150, 180, 120, Selectable
Length: 4 ft, 48 in
IP/NEMA Rating: IP65, NEMA 4X
Light Technology: LED
Dimmable: Yes
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 150, 180, 120, Selectable
IP/NEMA Rating: IP65, NEMA 4X
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Surface, Suspension
Length: 4 ft, 48 in
Light Technology: LED
Lumens: Selectable

Customer Reviews

No reviews for this product
(0)