4" PVC 11-1/4° Elbow, 150" Radius, Schedule 40, Gray, Bell End

Item #: 2034650

Cat #: UA3SNB

UPC: 034481338116

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Inch PVC 11-1/4 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40, Bell End

Overview

4 Inch PVC 11-1/4 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40, Bell End
Also known as: 034481338116, UA3SNB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 11 1/4°
Sweep Radius: 150 in
Type: Schedule 40
Material: PVC
Angle: 11 1/4°
Color: Gray
Diameter: 4 in
Sweep Radius: 150 in

Customer Reviews

No reviews for this product
(0)