26W HID Retrofit LED Lamp, 40K

Item #: 2034544

Cat #: LED26ED28/UNVCL840/MED

UPC: 046135419201

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, HID Replacement, 26 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, Phase-Cut Dimming, Medium Base, Clear Glass, UL Type B, Replaces up to 150W HID, 1 per SKU, 6 per Case *Sylvania Product Code 41920* *Sylvania Part # 41920*

Overview

LED Lamp, HID Replacement, 26 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, Phase-Cut Dimming, Medium Base, Clear Glass, UL Type B, Replaces up to 150W HID, 1 per SKU, 6 per Case *Sylvania Product Code 41920* *Sylvania Part # 41920*
SYLVANIA High Lumen Filament lamps offer a reliable light source with high efficacy and long life. With up to 167 lumens per watt (LPW) initial efficacy and excellent lumen maintenance, these lamps deliver consistent light levels throughout their long lifetime. Offered in a traditional and familiar ANSI shape with both clear and frosted coatings, they are ideal in retrofitting existing HID fixtures.
Also known as: 046135419201, LED26ED28/UNVCL840/MED

Specifications

Base: Medium Screw (E26)
Wattage: 26
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Lumens: 4000
Color Rendering Index (CRI): 80
Type: Dimmable, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Lumens: 4000
Type: Dimmable, Ballast Bypass (Type B)
Dimmable: Yes
Wattage: 26
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)