This product has been discontinued.
Incandescent Lamp, F15, 60W, 120V, Clear
Item #: 203453
Cat #: BC60F15/CL/LL-6/2-TP
UPC: 046677168421
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, F15, 60W, 120V, ClearIncandescent Decorative Lamp, 60 Watt, 120 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 660, Lamp Finish: Clear, Rated Average Life: 2000 Hours
Overview
Incandescent Lamp, F15, 60W, 120V, ClearIncandescent Decorative Lamp, 60 Watt, 120 Volt, Bulb: F15 (Flame Tip), Base: Medium Screw (E26), Lumens: 660, Lamp Finish: Clear, Rated Average Life: 2000 Hours
Also known as: 046677168421, BC60F15/CL/LL-6/2-TP
Specifications
Color: | Clear |
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Lumens: | 660, 630 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 60 |
Light Technology: | Incandescent |
Shape: | F15 (Flambeau) |
Lumens: | 660, 630 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)