Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
4 Ft. ProLED T8 Lamp, 12.5 Watt, Base: Medium Bi-Pin (G13), CRI: 83, 1800 Lumens, Color Temperature: 5000K
Overview
4 Ft. ProLED T8 Lamp, 12.5 Watt, Base: Medium Bi-Pin (G13), CRI: 83, 1800 Lumens, Color Temperature: 5000K
Reliable and efficient linear fluorescent T8 replacement with ease of installation wiring for either single or double-ended line voltage input in a single replacement LED lamp
Also known as: 807154848881, 84888
Specifications
Lumens: | 1800 |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Wattage: | 12.500 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Lumens: | 1800 |
Shape: | T8 (Tubular) |
Material: | Glass |
Wattage: | 12.500 |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Customer Reviews
No reviews for this product
(0)