Weatherproof Box, FDC Type, 1 Gang, (2) 1" Outlets, 2-3/4" Deep, Non-Metallic

Item #: 203436

Cat #: 077291

UPC: 622454117730

Documents & Guides
FDC101520 PVC FDC SING. GANG BOX DEEP SCEPTER
Sign In or Register to view pricing and more.

Overview

FDC101520 PVC FDC SING. GANG BOX DEEP SCEPTER
PRODUCT LINE: Scepter offers a comprehensive offering of PVC conduit fittings including adapters, couplings, elbows, access fittings, boxes, cover plates and expansion fittings - everything you need to complete a PVC conduit and fittings system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons PVC conduit fittings are chosen by contractors. Scepter PVC conduit fittings offer both high impact and tensile strength, are nonconductive and are resistant to a wide range of chemicals such as acids, alkalis and salt solutions. FEATURES: Scepter PVC fittings are suitable for exposed, concrete encased & direct burial;Scepter PVC fittings offer high impact and tensile strength;Scepter PVC fittings are non-corroding for lower maintenance costs & superior performance;Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, alkalis or salt solutions;Corrosion resistant for lower maintenance cost and longer life;PVC is nonconductive eliminating dangerous second point of contact
Also known as: 622454117730, 077291

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Cubic Inches: 26 in³
Number of Threaded Outlets: 2
Threaded Outlet Diameter: 1 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 26 in³
Threaded Outlet Diameter: 1 in
Color: Gray
Material: PVC
Number of Threaded Outlets: 2

Customer Reviews

No reviews for this product
(0)