Wireway End Plate, 10" x 10", Type 1, Gray, No KO

Item #: 203434

Cat #: 1010-E-NK

UPC: 782051108729

Documents & Guides
Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Painted Gray, No Knockout
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Closure Plate, 10 x 10 Inch, Type 1, Steel, Painted Gray, No Knockout
Also known as: 782051108729, 1010-E-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)