1
more

SNAP-BACK™ Quick Change Arbor, 1-1/4" - 6", 1/2" Shank
Item #: 2034205
Cat #: LXAH9912PBM
UPC: 885911809269
Documents & Guides
SNAP-BACK™ Quick Change Arbor, Tool-Free Bit Change, 2L QC With Carbide & Self-Feed Pilot Drill, Compatible With 1-1/4" - 6" (31.8 - 152.4mm) Hole Saws, 1/2" (12.7mm) Shank
Sign In or Register to view pricing and more.
No associated products found.
Overview
SNAP-BACK™ Quick Change Arbor, Tool-Free Bit Change, 2L QC With Carbide & Self-Feed Pilot Drill, Compatible With 1-1/4" - 6" (31.8 - 152.4mm) Hole Saws, 1/2" (12.7mm) Shank
Also known as: 885911809269, LXAH9912PBM
Specifications
Size: | 1 1/4 in - 6 in |
Size: | 1 1/4 in - 6 in |
Customer Reviews
No reviews for this product
(0)