Slide Dimmer, 450W, Skylark, Brown

Item #: 203419

Cat #: SLV-600P-BR

UPC: 027557331050

Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Brown

Overview

Skylark Slide Dimmer, 450W, 120V, Single-Pole, Magnetic Low Voltage, On/Off Rocker Switch, Brown
Skylark Dimmer with On/Off Switch, Magnetic Low-Voltage, Single-pole, preset, 120V/600VA (450W) in brown
Also known as: 027557331050, SLV-600P-BR

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Wattage: 450
Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Type: 3-Way, Slide, Low Voltage, Magnetic, Rocker Switch
Color: Brown
Mounting: Surface
Wattage: 450
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)