
Slip Meter Riser, 3" Diameter, 2' Length, PVC
Item #: 203413
Cat #: 068373
UPC: 622454683730
Documents & Guides
Slip Meter Riser With 3 Inch TA Adapter, 2 Foot Length, PVC
Sign In or Register to view pricing and more.
Overview
Slip Meter Riser With 3 Inch TA Adapter, 2 Foot Length, PVC
Kraloy Duct Fittings are designed for concrete encased and direct burial applications for power utilities, street lighting and communication distribution systems. Specially formulated from a high impact PVC, Kraloy Duct Fittings have superior load bearing for use in duct banks.
Also known as: 622454683730, 068373, SLIP FITTER
Specifications
Diameter: | 3 in |
Length: | 2 ft |
Material: | PVC |
Diameter: | 3 in |
Material: | PVC |
Length: | 2 ft |
Customer Reviews
No reviews for this product
(0)