Liquidtight NMLT Connector, 90°, 1", Non-Metallic, Gray

Item #: 203402

Cat #: 065312

UPC: 622454653122

Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight NMLT Connector, 90°, 1", Non-Metallic, Gray,

Overview

Liquidtight NMLT Connector, 90°, 1", Non-Metallic, Gray,
Suitable for indoor/outdoor use; for original equipment manufacturers or field installers,
Also known as: 622454653122, 065312

Specifications

Diameter: 1 in
Color: Gray
Diameter: 1 in
Color: Gray

Customer Reviews

No reviews for this product
(0)