This product may not be available in all locations.
1
more
Relay, Control, 10A, 600VAC, 240VAC Coil, 4P, NO Contacts
Item #: 20340
Cat #: 8501XO40V03
UPC: 785901536758
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals
Overview
Relay, Control, 10 Amp, 600 Volt AC, 240 Volt AC Coil, 4-Pole, Normally Open Contacts, Screw Clamp Terminals
Also known as: 785901536758, 8501XO40V03
Specifications
Mounting: | Panel |
Type: | Control, Relay |
Amps: | 10 |
Volts AC Control: | 240 |
Poles: | 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Amps: | 10 |
Poles: | 4 |
Standards: | California Proposition 65 |
Type: | Control, Relay |
Volts AC Control: | 240 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)