24p Cat 5e Univ Rm P-pnl

Item #: 203394

Cat #: 24845C5E

UPC: 785007076226

Sign In or Register to view pricing and more.
Documents & Guides
Universal Patch Panel, Category 5e, 24-Port, QuickPort (Pre-Configured), Termination: 110 Style, Rack Space: 1RMU.

Overview

Universal Patch Panel, Category 5e, 24-Port, QuickPort (Pre-Configured), Termination: 110 Style, Rack Space: 1RMU.
This 24 port universal 568A/B Category 5e rack mount patch panel takes up a single rack space (1U). The patch panel performance exceeds the TIA Category 5e Patch Panel Standards. It supports data rates up to 10 Gigabits. It offers many cable management features such as rear cable management bar, cable ties for strain relief, and front facing labels.
Also known as: 785007076226, 24845C5E

Specifications

Mounting: Rack
Color: Black
Connector Type: CAT 5E
Mounting: Rack
Connector Type: CAT 5E
Color: Black

Customer Reviews

No reviews for this product
(0)