SEOOW, 12/3 AWG, Black, 250'

Item #: 203374
Cat #: 223286408
UPC: 029892225353
Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 12/3 AWG, Plastic Cord, Black, 250 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant, O.D.: 0.595"

Overview

Portable Cord, SEOOW, Seoprene, 12/3 AWG, Plastic Cord, Black, 250 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant, O.D.: 0.595"
Also known as: 029892225353, 223286408

Specifications

Length: 250 ft
Conductors: 3
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Length: 250 ft
Jacket: TPE
Material: Copper
Volts AC: 600
Conductors: 3
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)