Wireway End Plate, 6" x 6", Type 1, Gray, No KO

Item #: 203356

Cat #: 66-E-NK

UPC: 782051108316

Documents & Guides
Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, No Knockout
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Closure Plate, 6 x 6 Inch, Type 1, Steel, Painted Gray, No Knockout
Used for cable and wire junction, distribution and termination.
Also known as: 782051108316, 66-E-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)