500 Watt Bulb Frost Reflector Flood

Item #: 203347

Cat #: 500R40/3FL-120/130V-24/1

UPC: 046677144340

Documents & Guides
Incandescent Reflector Lamp, 500W, 120-130V, Bulb: R40, Base: Mogul Screw (E39), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14434-5*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Reflector Lamp, 500W, 120-130V, Bulb: R40, Base: Mogul Screw (E39), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 2,000 Hrs. Color: Frost. *Philips Part # 14434-5*
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.
Also known as: 046677144340, 500R40/3FL-120/130V-24/1

Specifications

Lumens: 5000
Wattage: 500
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 100
Shape: R40 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Lumens: 5000
Base: Mogul Screw (E39)
Shape: R40 (Blown Reflector)
Light Technology: Incandescent
Wattage: 500
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC: 120/130

Customer Reviews

No reviews for this product
(0)