Thermostat Wire, CL2P - Plenum, 18/4 AWG, Natural, 250 Ft Rl

Item #: 203342

Cat #: 555040423

UPC: 029892355654

Sign In or Register to view pricing and more.
Documents & Guides
Thermostat Wire, Type CL2P - Plenum, 18/4 AWG, Solid, Copper, Natural, 250 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800

Overview

Thermostat Wire, Type CL2P - Plenum, 18/4 AWG, Solid, Copper, Natural, 250 Foot Reel, PVC Jacket, CMP/CL2P, Type CMP/FT6, NEC Article 725 & 800
Also known as: 029892355654, 555040423

Specifications

Length: 250 ft
Gauge: 18
Volts AC: 150
Material: Copper
Color: White
Conductors: 4
Jacket: PP (Polypropylene)
Length: 250 ft
Volts AC: 150
Color: White
Jacket: PP (Polypropylene)
Gauge: 18
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)