This product has been discontinued.
Low Voltage Dimmer, Lyneo, 800W, Light Almond
Item #: 203338
Cat #: LXLV-10PL-LA
UPC: 027557276542
Sign In or Register to view pricing and more.
Documents & Guides
Lyneo Low Voltage Slide Dimmer with On/Off Switch, Single Pole, 120V, 800W/1000VA, Color: Light Almond. For use with Magnetic Low-Voltage Lighting.
Overview
Lyneo Low Voltage Slide Dimmer with On/Off Switch, Single Pole, 120V, 800W/1000VA, Color: Light Almond. For use with Magnetic Low-Voltage Lighting.
Also known as: 027557276542, LXLV-10PL-LA
Specifications
Color: | Light Almond |
Type: | Slide, Low Voltage, Magnetic |
Volts AC: | 120 |
Wattage: | 800 |
Volt Amps: | 1kVA |
Color: | Light Almond |
Volts AC: | 120 |
Volt Amps: | 1kVA |
Type: | Slide, Low Voltage, Magnetic |
Wattage: | 800 |
Customer Reviews
No reviews for this product
(0)