Shallow Strut - Elongated Holes, Steel, Gold, 1-5/8" x 13/16" x 10'

Item #: 203325

Cat #: B1400HS-10EG

UPC: 616013099254

Documents & Guides
Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shallow Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Electrogalvanized, Gold, Size: 1-5/8" Wide, 13/16" High, 10' Long, 14 Gauge
Also known as: 616013099254, B1400HS-10EG

Specifications

Height: 13/16 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Height: 13/16 in
Length: 10 ft
Finish: Electro-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)