M Clips for 2" Conduit

Item #: 203300

Cat #: 32M

UPC: 782856702320

Documents & Guides
M Clip, 2" Conduit Clip, Mounting Hole: 9/32", Load Limit (Vertical): 100 lbs, Load Limit (Horizontal): 25 lbs. Standard Packaging Quantity: 100.
Sign In or Register to view pricing and more.

No associated products found.

Overview

M Clip, 2" Conduit Clip, Mounting Hole: 9/32", Load Limit (Vertical): 100 lbs, Load Limit (Horizontal): 25 lbs. Standard Packaging Quantity: 100.
The nVent CADDY Snap Close Conduit Clamps (M-Series) are a fast and efficient method to secure conduit branch circuits for electrical installations. The M-Series is designed to provide positional consistency in application by eliminating conduit offset as well as maintain spacing entering electrical boxes. Increase installation efficiency by utilizing our comprehensive conduit range for your next electrical project.
Also known as: 782856702320, 32M

Specifications

Material: Spring Steel
Finish: nVent CADDY Armour
Material: Spring Steel
Finish: nVent CADDY Armour

Customer Reviews

No reviews for this product
(0)