4/4 SO/SOOW 90°Copper 250'

Item #: 203297

Cat #: 224220408

UPC: 029892224226

Sign In or Register to view pricing and more.
Documents & Guides
(4) 4 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 1.255"

Overview

(4) 4 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 250 ft. Reel, HD, O.D.: 1.255"
Also known as: 029892224226, 224220408

Specifications

Jacket: Rubber
Length: 250 ft
Gauge: 4
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: Rubber
Gauge: 4
Color: Black
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)