Wireless Onelink Smoke/Carbon Monoxide Alarm, Battery Operated, White
Item #: 203288
Cat #: SCO500B
UPC: 029054002068
Sign In or Register to view pricing and more.
Documents & Guides
Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products
Overview
Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White, For Use With First Alert/BRK OneLink Products
BRK Wireless Interconnect Alarms provide a cost effective solution when it comes to renovation and retrofit projects where interconnectability is a requirement. Easily interconnect between floors and new to existing construction wirelessly.
Also known as: 029054002068, SCO500B, linkable combo
Specifications
Mounting: | Surface |
Depth: | 2 in |
Diameter: | 5 in |
Color: | White |
Type: | Battery Operated |
Mounting: | Surface |
Diameter: | 5 in |
Type: | Battery Operated |
Depth: | 2 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)