5 FOOT Deep Strut

Item #: 2032655

Cat #: A1200HS-5

UPC: 616013099063

Sign In or Register to view pricing and more.
Documents & Guides
SUP A1200HS 5 HS Deep Strut 12GA 1-

Overview

SUP A1200HS 5 HS Deep Strut 12GA 1-
Also known as: 616013099063, A1200HS-5

Specifications

Height: 1 5/8 in
Length: 5 ft
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Gold Galvanized
Length: 5 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)