4 AWG Bare Stranded Copper, 198'

Item #: 203264

Cat #: BARESD47STR198RL

UPC: 980100335205

Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Soft Drawn Bare Stranded (7) Copper, 198 Foot Reel

Overview

4 AWG Soft Drawn Bare Stranded (7) Copper, 198 Foot Reel
For use in overhead transmission and distribution applications.
Also known as: 980100335205, BARESD47STR198RL

Specifications

Gauge: 4
Length: 198 ft
Conductors: 1
Material: Soft Drawn Copper
Stranding: Stranded
Package Type: Reel
Gauge: 4
Conductors: 1
Stranding: Stranded
Length: 198 ft
Material: Soft Drawn Copper
Package Type: Reel

Customer Reviews

No reviews for this product
(0)