Adjustable Voltage Detector

Item #: 203248

Cat #: GT-16

UPC: 783310127277

Sign In or Register to view pricing and more.
Documents & Guides
Voltage Detector, Non-Contact, Maximum Rating: 1000V, Features: Voltage (5 - 1000V AC), Frequency (50 - 500 Hz), Includes: (1) AAA Battery

Overview

Voltage Detector, Non-Contact, Maximum Rating: 1000V, Features: Voltage (5 - 1000V AC), Frequency (50 - 500 Hz), Includes: (1) AAA Battery
Adjustable to safely detect power and low voltage Safely detects AC voltage without touching the bare conductor Adjustable for use on power wiring plus lighting, thermostats and other low voltage circuits Use to detect voltage in outlets, lighting fixtures, wires and cables Finds breaks in wires Identifies hot and neutral conductors Low battery indication Accessories included: (1) 1.5V AAA battery Lifetime Limited Warranty
Also known as: 783310127277, GT-16

Specifications

Volts AC: 1000
Volts AC: 1000

Customer Reviews

No reviews for this product
(0)