
Fuse, 1/10A, 600VAC, 300VDC, Class CC, Time Delay
Item #: 20324
Cat #: ATQR1/10
UPC: 782001904661
Documents & Guides
Fuse, 1/10 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fuse, 1/10 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts .1 amps ATQR series.
Also known as: 782001904661, ATQR1/10
Specifications
Speed: | Time Delay, Slow Blow |
Type: | Fuse, Time Delay |
Class: | CC |
Volts AC: | 600 |
Volts DC: | 300 |
Mounting: | Cartridge |
Amps: | 0.100 |
Interrupt Rating DC: | 100 kA |
Speed: | Time Delay, Slow Blow |
Class: | CC |
Volts DC: | 300 |
Amps: | 0.100 |
Type: | Fuse, Time Delay |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating DC: | 100 kA |
Customer Reviews
No reviews for this product
(0)