Cord Grip Connector Kit, 2" Diameter, Cord Range 1.380 - 2.060", Steel/Zinc

Item #: 2032387

Cat #: CG-200K

UPC: 662364501335

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip Connector Kit, 2 Inch Diameter, Cord Range 1.380 - 2.060 Inch, Steel With Zinc Chromate Finish

Overview

Cord Grip Connector Kit, 2 Inch Diameter, Cord Range 1.380 - 2.060 Inch, Steel With Zinc Chromate Finish
Save money with American Fittings EZ Cord Connectors, One Package, One Price, One SKU It’s that Simple! 
Also known as: 662364501335, CG-200K

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Diameter Range: 1.380 - 2.060 in
Material: Steel
Finish: Zinc
Diameter: 2 in
Diameter Range: 1.380 - 2.060 in

Customer Reviews

No reviews for this product
(0)