2
more

Cord Grip Connector Kit, 1-1/4", Cord Range 0.750 - 1.500", Steel
Item #: 2032385
Cat #: CG-125K
UPC: 662364501311
Documents & Guides
Cord Grip Connector Kit, 1-1/4 Inch Diameter, Range 0.750 - 1.500 Inch, Steel
Sign In or Register to view pricing and more.
Overview
Cord Grip Connector Kit, 1-1/4 Inch Diameter, Range 0.750 - 1.500 Inch, Steel
AMFICO ‘s JOB READY EZ Cord Grip Kits are Packaged to fit your needs, one package accommodates a full range of flexible cord sizes, and cord grip kits are available in steel, aluminum, and stainless steel.
Also known as: 662364501311, CG-125K
Specifications
Diameter: | 1 1/4 in |
Material: | Steel |
Finish: | Zinc |
Diameter Range: | 0.750 - 1.500 in |
Diameter: | 1 1/4 in |
Finish: | Zinc |
Material: | Steel |
Diameter Range: | 0.750 - 1.500 in |
Customer Reviews
No reviews for this product
(0)