Shank Extension, 1/2 x 18"

Item #: 203236

Cat #: 3084818X

UPC: 082472308488

Documents & Guides
Shank Extension; Length: 18 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shank Extension; Length: 18 In Shank; Size: 1/2 In Diameter; Arbor Size:1l, 2l, 3l
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 082472308488, 3084818X

Specifications

Diameter: 1/2 in
Type: Extension
Length: 18 in
Diameter: 1/2 in
Length: 18 in
Type: Extension

Customer Reviews

No reviews for this product
(0)