Cable Tie, Natural, 6", 50lb, 100 Pack

Item #: 2032260

Cat #: GRP-650

UPC: 662381009098

Sign In or Register to view pricing and more.
Cable Tie, Natural, 6 Inch, 50 Pound, 100 Pack

Overview

Cable Tie, Natural, 6 Inch, 50 Pound, 100 Pack
PowerGRP cable ties are guaranteed rugged and powerful, with professional-grade strength and a self-locking design. The traditional serrated locking mechanism provides a secure grip and the bent tip allows for easy insertion.
Also known as: 662381009098, GRP-650

Specifications

Color: Natural
Length: 6 in
Width: 0.120 in
Material: Nylon
Package Type: Bag
Color: Natural
Width: 0.120 in
Package Type: Bag
Length: 6 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)