1-1/2X15X90 GRAY PVC CTD LRELL STL

Item #: 2032150

Cat #: LRELL11/2X15-G

UPC: 704508394608

Sign In or Register to view pricing and more.
Documents & Guides
OCA LRELL11/2X15-G PVC CTD EL

Overview

OCA LRELL11/2X15-G PVC CTD EL
Also known as: 704508394608, LRELL11/2X15-G

Specifications

Diameter: 1 1/2 in
Color: Gray
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 15 in
Diameter: 1 1/2 in
Material: PVC Coated Steel
Sweep Radius: 15 in
Color: Gray
Angle: 90°

Customer Reviews

No reviews for this product
(0)