This product may not be available in all locations.
![Contactor, Definite Purpose, Compact, 30A, 2P, 24VAC Coil, Open Contactor, Definite Purpose, Compact, 30A, 2P, 24VAC Coil, Open](https://rexel-cdn.com/products/4.jpg?i=357EC91E-FFBF-4CF2-BA47-341326FAC8A9&f=420)
Contactor, Definite Purpose, Compact, 30A, 2P, 24VAC Coil, Open
Item #: 203213
Cat #: C25BNB230T
UPC: 786685116068
Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***
Overview
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw Terminals, 24V AC Coil. ***No Replacement Coils Available for the Compact Series***
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 786685116068, C25BNB230T
Specifications
Poles: | 2 |
Type: | Contactor, Definite Purpose, Compact |
Volts AC Control: | 24 |
Amps: | 30 |
Poles: | 2 |
Volts AC Control: | 24 |
Type: | Contactor, Definite Purpose, Compact |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)