Garbage Disposal Cord, 13 Amp, 125V AC, 3', Black

Item #: 203203

Cat #: 9703SW8808

UPC: 029892097035

Sign In or Register to view pricing and more.
Documents & Guides
Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed & Conductors Stripped On Connecting End, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC. 1625 Watt, 3 Ft. Legnth, Black

Overview

Garbage Disposal/General Purpose/SJT Power Supply Cord, Straight NEMA 5-15P, Jacket Is Removed & Conductors Stripped On Connecting End, Size/Number of Conductors: 16/3, Rating: 13 Amp, 125V AC. 1625 Watt, 3 Ft. Legnth, Black
As a family business, Southwire is proud to be building on a historical commitment to environmental stewardship and corporate sustainability. Our priority is to exceed the expectations of our stakeholders, while supporting the wellbeing of our communities and the environment in which we live. To help us meet this commitment, we organize our sustainability strategy around five core tenets: Growing Green, Living Well, Giving Back, Doing Right and Building Worth.
Also known as: 029892097035, 9703SW8808

Specifications

NEMA Configuration: 5-15P
Amps: 13
Conductors: 3
Volts AC: 120
Length: 3 ft
Color: Black
Gauge: 16
Standards: California Proposition 65
NEMA Configuration: 5-15P
Conductors: 3
Length: 3 ft
Gauge: 16
Amps: 13
Volts AC: 120
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)