4' 17W T8 LED Lamp, 30K

Item #: 2031874

Cat #: LED17T8/L48/FG/830/BFG2

UPC: 046135414541

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 17 Watt, 2100 Lumen, 3000K, 82 CRI, 120-277 Volt, Dimmable, Medium B-Pin, Glass, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41454* *Sylvania Part # 41454*

Overview

LED Lamp, T8, 4 Foot, 17 Watt, 2100 Lumen, 3000K, 82 CRI, 120-277 Volt, Dimmable, Medium B-Pin, Glass, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41454* *Sylvania Part # 41454*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135414541, LED17T8/L48/FG/830/BFG2

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Material: Glass
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Wattage: 17
Lumens: 2100
Dimmable: Yes
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)