Panelboard Interior, NF, Main Lugs, 400A, CU Bus, 42 Spaces, 3PH, 4W, 480Y/277VAC

Item #: 203187

Cat #: NF442L4C

UPC: 785901871613

Sign In or Register to view pricing and more.
Panelboard Interior, NF Type, Main Lugs, 400 Amp, Copper, 42 Spaces, 3-Phase, 4-Wire, 480Y/277 Volt AC

Overview

Panelboard Interior, NF Type, Main Lugs, 400 Amp, Copper, 42 Spaces, 3-Phase, 4-Wire, 480Y/277 Volt AC
Also known as: 785901871613, NF442L4C

Specifications

Mounting: Can
Phase: 3
Amps: 400
Volts AC: 277
Circuits: 42
Type: Main Lug
Poles: 4
Standards: California Proposition 65
Mounting: Can
Amps: 400
Circuits: 42
Poles: 4
Phase: 3
Volts AC: 277
Type: Main Lug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)