LED Flat Panel, 2x4, 40 Watt, Selectable CCT, 120-277V, Bluetooth Enabled

Item #: 2031805

Cat #: PANELF5A040UNVD8SC1424GWHBLE

UPC: 046135625640

Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x4, 40 Watt, Selectable CCT: 3000K/3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Bluetooth Mesh Enabled, 1 per SKU, 4 per Case *Sylvania Product Code 62564* *Sylvania Part # 62564*

Overview

LED Flat Panel, 2x4, 40 Watt, Selectable CCT: 3000K/3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Bluetooth Mesh Enabled, 1 per SKU, 4 per Case *Sylvania Product Code 62564* *Sylvania Part # 62564*
Also known as: 046135625640, PANELF5A040UNVD8SC1424GWHBLE

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Width: 24 in, 2 ft
Wattage: 40
Length: 4 ft, 48 in
Color: White
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 40
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)