Vinyl Ins Snap Spad Term 16-14AWG, #8 Stud, 25/Box
Item #: 203172
Cat #: 83-7061
UPC: 783250490073
Sign In or Register to view pricing and more.
Documents & Guides
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 8. Package of 25.
Overview
Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 8. Package of 25.
Also known as: 783250490073, 83-7061
Specifications
Size: | 8 |
Material: | Vinyl, Brass |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 12 - 10 |
Size: | 8 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 12 - 10 |
Material: | Vinyl, Brass |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)