200 Watt Bulb PS35 Frost Incandescent

Item #: 203137

Cat #: 300/IF-120/130V-12/1

UPC: 046677143169

Sign In or Register to view pricing and more.
Documents & Guides
200 Watt Bulb PS35 Frost IncandescentIncandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4600, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.

Overview

200 Watt Bulb PS35 Frost IncandescentIncandescent Lamp, 300W, 120-130V, Bulb: PS35, Base: Mogul Screw (E39), Lumens: 4600, Color Temperature: 2700K, Rated Average Life: 1,000 Hrs. Color: Frost.
Also known as: 046677143169, 300/IF-120/130V-12/1

Specifications

Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Color: Frosted
Lumens: 4600
Color Rendering Index (CRI): 100
Wattage: 300
Color Temperature: 2700 (Warm White)
Volts AC Range: 130, 120
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Color: Frosted
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Mogul Screw (E39)
Lumens: 4600
Wattage: 300
Volts AC Range: 130, 120

Customer Reviews

No reviews for this product
(0)