Free-Standing Enclosure, Two Door, NEMA 4, 84.130 x 78.500 x 24.130"

Item #: 2031048

Cat #: AU84X7824LUCLP

UPC: 783510571764

Sign In or Register to view pricing and more.
Free-Standing Enclosure, Two Door With Three-Point Latch, NEMA 4, Left Side Open, Universal Cut-Out, 84.130 x 78.500 x 24.130 Inch, Steel With Gray Powder Coat Finish

Overview

Free-Standing Enclosure, Two Door With Three-Point Latch, NEMA 4, Left Side Open, Universal Cut-Out, 84.130 x 78.500 x 24.130 Inch, Steel With Gray Powder Coat Finish
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510571764, AU84X7824LUCLP

Specifications

Material: Steel
Width: 78.500 in
Height: 84.130 in
Depth: 24.130 in
Material: Steel
Height: 84.130 in
Width: 78.500 in
Depth: 24.130 in

Customer Reviews

No reviews for this product
(0)