![NM-B - 12/4 Solid Copper Yellow 1000' NM-B - 12/4 Solid Copper Yellow 1000'](https://rexel-cdn.com/products/image.jpg?i=38674E79-A143-49C6-897D-07A48253356A&f=420)
NM-B - 12/4 Solid Copper Yellow 1000'
Item #:
203096
Cat #:
RMX1242CIRCTWGYEL1000RL
UPC:
980100161309
Sign In or Register to view pricing and more.
Documents & Guides
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Package, Non-Metallic Sheathed Cable
Overview
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 1000 ft. Package, Non-Metallic Sheathed Cable
Also known as: 980100161309, RMX1242CIRCTWGYEL1000RL
Specifications
Length: | 1000 ft |
Gauge: | 12 |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 4 |
Color: | Yellow |
Length: | 1000 ft |
Jacket: | PVC |
Volts AC: | 600 |
Color: | Yellow |
Gauge: | 12 |
Material: | Copper |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)