Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 100'

Item #: 2030833

Cat #: C5E-114WH-100FB

UPC: 763474090815

Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 100 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 100 ft.
Also known as: 763474090815, C5E-114WH-100FB

Specifications

Length: 100 ft
Gauge: 24
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Length: 100 ft
Material: Copper
Color: White
Gauge: 24
Conductors: 4 Pair
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)