300 Watt Bulb PS30 Frost Incandescent

Item #: 203079

Cat #: 300M/PS30/IF-120/130V-60/1

UPC: 046677143077

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 14307-3*

Overview

Incandescent Lamp, 300W, 120-130V, Bulb: PS30, Base: Medium Screw (E26), Lumens: 5000, Color Temperature: 2700K, Rated Average Life: 750 Hrs. Color: Frost. *Philips Part # 14307-3*
Standard Life Incandescent, vacuum or gas-filled lamp has a crystal clear bulb and a completely visible filament, so the brightness of the light is not 'softened.' It imparts a sparkling radiance to larger luminaires and wall brackets with textured or satin-etched glass adn cut crystal. It is the appropriate lalmp for large luminaires with clear glass bowls, mounted indoors or outdoors. It is recommended in all such cases where brilliance and sparkle are more important than the avoidance of glare. These lamps are also used for indirect lighting in closed luminaires.
Also known as: 046677143077, 300M/PS30/IF-120/130V-60/1

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Lumens: 5000
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 300
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120/130
Base: Medium Screw (E26)
Lumens: 5000
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Volts AC: 120/130
Shape: PS30 (Pear Straight)
Color: Frosted
Wattage: 300
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)