12/5 SEOOW Cord, Black, 250'

Item #: 203078

Cat #: 305080608

UPC: 029892050863

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SEOOW, Seoprene, 12/5 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SEOOW, Seoprene, 12/5 AWG, Plastic Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant
Also known as: 029892050863, 305080608

Specifications

Conductors: 5
Length: 250 ft
Jacket: TPE
Gauge: 12
Material: Copper
Color: Black
Volts AC: 600
Conductors: 5
Jacket: TPE
Material: Copper
Volts AC: 600
Length: 250 ft
Gauge: 12
Color: Black

Customer Reviews

No reviews for this product
(0)