LED Stringlight, 10 Bulbs, 60 Lumen per Bulb, 3000K, 120V, 24'

Item #: 2030712

Cat #: STRINGLIGHT70LS830PLG24

UPC: 046135622205

Documents & Guides
LED Stringlight, 10 Bulbs, 60 Lumen per Bulb, E26 Base, 3000K, 80 CRI, 120 Volt, 24 Foott, 18 AWG, Plug In, 1 per SKU, 6 per Case *Sylvanina Product Code 62220* *Sylvania Part # 62220*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Stringlight, 10 Bulbs, 60 Lumen per Bulb, E26 Base, 3000K, 80 CRI, 120 Volt, 24 Foott, 18 AWG, Plug In, 1 per SKU, 6 per Case *Sylvanina Product Code 62220* *Sylvania Part # 62220*
Also known as: 046135622205, STRINGLIGHT70LS830PLG24

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Length: 24 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Base: Medium Screw (E26)
Length: 24 ft

Customer Reviews

No reviews for this product
(0)