Inverter, 1-Phase, 10kW, 240/208V, Revenue Grade

Item #: 2030521

Cat #: SE10000H-US000BEI4

UPC:

Sign In or Register to view pricing and more.
Single Phase HD-Wave Inverter, 10.0kW, w/ RGM and Consumption Meter, with SetApp configuration

Overview

Single Phase HD-Wave Inverter, 10.0kW, w/ RGM and Consumption Meter, with SetApp configuration
The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.
Also known as: SE10000H-US000BEI4

Specifications

Phase: 1
Volts AC: 240, 208
Wattage: 10 kW
Phase: 1
Wattage: 10 kW
Volts AC: 240, 208

Customer Reviews

No reviews for this product
(0)