
Inverter, 1-Phase, 5kW, 240/208V, Revenue Grade
Item #: 2030518
Cat #: SE5000H-US000BEI4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Single Phase HD-Wave Inverter, 5.0kW, w/ RGM and Consumption Meter, with SetApp configuration
Overview
Single Phase HD-Wave Inverter, 5.0kW, w/ RGM and Consumption Meter, with SetApp configuration
The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.
Also known as: SE5000H-US000BEI4
Specifications
Wattage: | 5 kW |
Phase: | 1 |
Volts AC: | 240, 208 |
Wattage: | 5 kW |
Volts AC: | 240, 208 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)