Inverter, 1-Phase, 5kW, 240/208V

Item #: 2030515

Cat #: SE5000H-US000BEU4

UPC:

Single Phase Inverter with HD-Wave Technology, 5.0kW, Inverter with SetApp configuration
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Phase Inverter with HD-Wave Technology, 5.0kW, Inverter with SetApp configuration
The SolarEdge single phase inverter with HD-Wave technology breaks the mold of traditional solar inverters. The single phase inverter is specifically designed to work with SolarEdge power optimizers. It comes with a built-in DC safety switch, integrated rapid shutdown, and features a standard 12-year warranty extendable to 20 or 25 years.
Also known as: SE5000H-US000BEU4

Specifications

Wattage: 5 kW
Phase: 1
Volts AC: 240, 208
Wattage: 5 kW
Volts AC: 240, 208
Phase: 1

Customer Reviews

No reviews for this product
(0)